Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
AMO IV 11.5 MM stand-off installation screw
AMO IV 11.5 MM stand-off installation screw - 1
AMO IV 11.5 MM stand-off installation screw - 2
AMO IV 11.5 MM stand-off installation screw - 3
AMO IV 11.5 MM stand-off installation screw - 4
AMO IV 11.5 MM stand-off installation screw - 5
AMO IV 11.5 MM stand-off installation screw - 6
AMO IV 11.5 MM stand-off installation screw - 7
AMO IV 11.5 MM stand-off installation screw - 8
AMO IV 11.5 MM stand-off installation screw - 9
AMO IV 11.5 MM stand-off installation screw - 10

For detailed information, other images and documents, please select individual articles from the following table.

AMO IV 11.5 MM stand-off installation screw

This innovative form of window installation combines performance with ease of installation

See product details

Available in 2 versions
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
Quick and easy installation


  • Short installation times, no fixings or setting tools required.

  • Innovative RW recess for longer bit service life and improved power transmission.

  • Push-through installation.

  • Removable anchorage with mechanical interlock and no expansion pressure.

  • Immediate load-bearing capacity, no waiting time after installation.


High level of reliability


  • Fall-proof window installation with technical approval.

  • Tested burglary resistance up to RC3.

  • Mechanical interlock for high load capacity.

  • Virtually no expansion forces during installation.

  • Window installation possible without side supporting blocks and spacer blocks (depending on the installation conditions).

  • High load capacity, even when subjected to thermal load.
Proof of Performance

Z-21.1-2097 approval

Notice

Please observe the following during the planning and design process


  • DIBt National technical approval Z-21.1-2097.

  • Guidelines for planning and executing the installation of windows and house doors (art. no. 5995000000).

  • Reference book for installing and sealing windows and doors (art. no. 5995000900).
Application area
Pre-drilling window frame
Align and affix window, create drill hole in base material through the window profile
Drill cuttings must be removed from the drill hole in concrete and solid block
Determining the required screw length (see installation parameters)
Screw in the screw

Z-21.1-2097 approval