Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Window frame screw AMO® III type 1
Window frame screw AMO<SUP>® </SUP>III type 1 - 1
Window frame screw AMO<SUP>® </SUP>III type 1 - 2
Window frame screw AMO<SUP>® </SUP>III type 1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window frame screw AMO® III type 1

For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive

See product details

Available in 6 versions
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
  • Short installation times, no setting tool or anchor required

  • RW recess for longer bit service life and improved power transmission

  • In-place installation

  • Virtually no expansion forces during installation

  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing capacity is retained even under thermal stress

  • Tested fire resistance rating of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).


To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.



Align window frames using alignment clamps or Amo Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

Fire protection test report no. 3174/0649-2 in concrete



Test report no. 202 31790 Attachment of a flood-proof window in accordance with ift directive FE-07/1



Test report no. 105 34261 Attachment of a plastic window in calcium silicate block masonry. Weight of casement: 72.5 kg. Test performed without lateral spacer blocks.



Test report no. 105 43036. Attachment of a plastic window in calcium silicate block masonry. Weight of casement: 70 kg. Screw connection in profile without steel reinforcement.


Test performed without lateral spacer blocks.