Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Countersunk head screw, 82 degrees, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNF (fine thread)
Countersunk head screw, 82 degrees, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNF (fine thread) - 1
Countersunk head screw, 82 degrees, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw, 82 degrees, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNF (fine thread)

See product details

Available in 7 versions
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
"1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel"