Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain 18-8 stainless steel, low head, UNC (comparable with ISO metric thread)
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain 18-8 stainless steel, low head, UNC (comparable with ISO metric thread) - 1
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain 18-8 stainless steel, low head, UNC (comparable with ISO metric thread) - 2
Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain 18-8 stainless steel, low head, UNC (comparable with ISO metric thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw with low Head ASME B18.3, plain 18-8 stainless steel, low head, UNC (comparable with ISO metric thread)

See product details

Available in 3 versions
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
1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F835



Standard thread tolerance according to ASME B1.1 = 3A (for male thread)

Notice

Screws have only limited resilience, cf. ASME 18.3 Table 1G and ASTM F835 Table 3, Point A