Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut, low profile, inch ASME B18.2.2, plain GR5 steel, UNF (fine thread)
Hexagon nut, low profile, inch ASME B18.2.2, plain GR5 steel, UNF (fine thread) - 1
Hexagon nut, low profile, inch ASME B18.2.2, plain GR5 steel, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, inch ASME B18.2.2, plain GR5 steel, UNF (fine thread)

See product details

Available in 2 versions
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
1 INCH (in) = 25.4 mm



The mechanical features are set out in SAE J995



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)