Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut, heavy-duty design, inch ASME B18.2.2, hot-dip galvanised GR2H steel, UNC (comparable to ISO metric thread)
Hexagon nut, heavy-duty design, inch ASME B18.2.2, hot-dip galvanised GR2H steel, UNC (comparable to ISO metric thread) - 1
Hexagon nut, heavy-duty design, inch ASME B18.2.2, hot-dip galvanised GR2H steel, UNC (comparable to ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, heavy-duty design, inch ASME B18.2.2, hot-dip galvanised GR2H steel, UNC (comparable to ISO metric thread)

See product details

Available in 4 versions
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
1 INCH (in) = 25.4 mm



Mechanical properties are regulated in ASTM A194



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)