Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagonal bolt ASME B18.2.1, trivalent yellow zinc plated GR5 steel
Hexagonal bolt ASME B18.2.1, trivalent yellow zinc plated GR5 steel - 1
Hexagonal bolt ASME B18.2.1, trivalent yellow zinc plated GR5 steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt ASME B18.2.1, trivalent yellow zinc plated GR5 steel
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
The mechanical properties are regulated in SAE J429



The thread length is based on standard ASME B18.2.1



1 INCH (in) = 25.4 mm



Standard thread tolerance according to ASME B1.1 = 2A (for external thread)