Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Screw, hexagon head, inch ASME B18.2.1 steel GR2, hot-dip galvanised
Screw, hexagon head, inch ASME B18.2.1 steel GR2, hot-dip galvanised - 1
Screw, hexagon head, inch ASME B18.2.1 steel GR2, hot-dip galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw, hexagon head, inch ASME B18.2.1 steel GR2, hot-dip galvanised

See product details

Available in 6 versions
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
The mechanical properties are regulated in SAE J429


The thread length is based on standard ASME B18.2.1


1 inch (in) = 25.4 mm


Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)