Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread)
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread) - 1
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread) - 2
Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread)
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
The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



316 is comparable with A4 stainless steel. The mechanical properties are based on ASTM F593