Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagonal bolt with thread up to the head ASME B18.2.1, plain GR5 steel, UNF (fine thread)
Hexagonal bolt with thread up to the head ASME B18.2.1, plain GR5 steel, UNF (fine thread) - 1
Hexagonal bolt with thread up to the head ASME B18.2.1, plain GR5 steel, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ASME B18.2.1, plain GR5 steel, UNF (fine thread)

See product details

Available in 2 versions
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
The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



The mechanical properties are regulated in SAE J429.