Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
3/8-inch socket wrench assortment 19 pieces

For detailed information, other images and documents, please select individual articles from the following table.

3/8-inch socket wrench assortment 19 pieces

Imperial socket wrench, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
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
Extensive assortment in metal box, 19 pieces


  • This assortment contains an ideal supplementary set using inches for workshop and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can spot at a glance which tools are missing


Perfect for many practical applications


  • 15 short sockets for hexagon screws 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8 inch

  • With cardan joint and two extensions measuring 125 mm and 250 mm

  • This means that almost all screw connections are possible


Powerful, efficient fastening operation


  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage