2C ADHESIVE FOR ALUMINUM CORNER ANGLES
For detailed information, other images and documents, please select individual articles from the following table.
2C ADHESIVE FOR ALUMINUM CORNER ANGLES
Two-component polyurethane glue, the A component mainly contains polyether polyols, and the B component mainly contains isocyanates.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Fast curing
Easy to use
No pollution to the environment.
Good toughness and adhesive properties
Medium strength, suitable for on-site assembly
Good adhesion strength to stainless steel and aluminum.
Application areaBonding of aluminum alloy, steel-plastic co-extruded, wood-aluminum composite, aluminum-plastic composite and other doors and windows of the corner code connectors.
Strengthening the structure to effectively solve the window corner cracking, misalignment, deformation and leakage and many other problems.
Strengthening the structure to effectively solve the window corner cracking, misalignment, deformation and leakage and many other problems.
InstructionsThe surface of the adhered substrate must be clean and dry, free of dust, oil, and water.
To ensure the bonding effect and compatibility between the product and the substrate, tests should be conducted in advance on the actual substrate and environment.
When using, discard the first 20g after mixing, and then use normally.
It is recommended that the construction environment be at a temperature of 5℃ to 35℃ and a humidity of 50% to 70% RH.
When the temperature is lower than 5℃, it is recommended that the product be placed in an environment of 30℃ to 40℃ for heating for 1h before use (the heating time should not exceed 3h).
For construction method, please refer to the construction instructions or consult our technical experts
To ensure the bonding effect and compatibility between the product and the substrate, tests should be conducted in advance on the actual substrate and environment.
When using, discard the first 20g after mixing, and then use normally.
It is recommended that the construction environment be at a temperature of 5℃ to 35℃ and a humidity of 50% to 70% RH.
When the temperature is lower than 5℃, it is recommended that the product be placed in an environment of 30℃ to 40℃ for heating for 1h before use (the heating time should not exceed 3h).
For construction method, please refer to the construction instructions or consult our technical experts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!