Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
BATTERY IMPACT WRENCH ASS 18 COMPACT

For detailed information, other images and documents, please select individual articles from the following table.

BATTERY IMPACT WRENCH ASS 18 COMPACT

Highly versatile cordless impact wrench suitable for screws and bolts up to 22mm.
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
Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life.



ASC (Auto Stop Control) function


  • Intended to avoid damage on nuts / bolts as well the machine’s mechanism:

  • Forward (tightening up operation) stops automatically 01 second after the impacting hits starts, to avoid the bolt to be damaged in case of over torque.

  • Reverse (loosening up operation) automatic stop at no load stage (impact blow have stopped) to prevent loss of a nut (ex. scaffold disassembling work)


3-stage power setting


Three stages for speed/impact rate, for different applications and materials.



Built-in LED light


It illuminates while working in a dark space.



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold.



Feathery


The slim battery pack provides grants a light weight allied to a more comfortable operation