For detailed information, other images and documents, please select individual articles from the following table.
BATTERY IMPACT WRENCH ASS 18 COMPACT
Highly versatile cordless impact wrench suitable for screws and bolts up to 22mm.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life.
ASC (Auto Stop Control) function
- Intended to avoid damage on nuts / bolts as well the machine’s mechanism:
- Forward (tightening up operation) stops automatically 01 second after the impacting hits starts, to avoid the bolt to be damaged in case of over torque.
- Reverse (loosening up operation) automatic stop at no load stage (impact blow have stopped) to prevent loss of a nut (ex. scaffold disassembling work)
3-stage power setting
Three stages for speed/impact rate, for different applications and materials.
Built-in LED light
It illuminates while working in a dark space.
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold.
Feathery
The slim battery pack provides grants a light weight allied to a more comfortable operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!