Hollow section fastener BoxBolt®
HLSECTFSTNR-BOXBOLT-(55-80)-(A2K)-M16
Art.-no. 04858163
EAN 4047376319240
Register now and access more than 125,000 products
Never exceed the permitted loads. Always make sure that the steel structure can withstand the required loads before using hollow section fasteners.
General technical approval Z-14.4-482
Art. no.: 04858061 no technical approval
BoxBolt® is a registered trademark of Access Technologies Limited, GB.
Datasheets(X)
For fastening to hollow sections or other hard-to-reach components. The fastener is especially suitable for applications where the installation point is only accessible from one side.
The connection is produced by tightening the screw while bracing the sleeve collar, resulting in expansion of the sleeve. The tightening torques can be applied using a torque wrench. The hollow section fastener is only approved for single use.
We recommend the BoxSokTM special tool for installation.
![]() | |
Thread type x nominal diameter | M16 |
Screw length (l) | 120 mm |
Width across flats (S) | 24 mm |
Width across flats, sleeve (SHü) | 36 mm |
Sleeve diameter (dHÜ) | 25.5 mm |
Collar thickness (kHü) | 9 mm |
Sleeve length (lHü) | 105 mm |
Min./max. grip length (lk) | 55-80 mm |
Nominal drill hole diameter | 26 mm |
Tightening torque | 190 Nm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
| Nominal diameter | Maximum working load in kN1 | |
| Permissible tensile load | Permissible shear load | |
| Ft,adm.1 | Fv,adm.1 | |
| M6² | 5.71² | 16.21² |
| M8 | 14,14 | 18,57 |
| M10 | 27,71 | 32,57 |
| M12 | 32,36 | 42,50 |
| M16 | 57,50 | 77,86 |
| M20 | 101,43 | 127,86 |
| 1Working loads Ft,adm. = Ft,R,d/γF or Fv,adm. = Fv,R,d/γF (partial safety factor of the effects γF = 1.4). In cases of the simultaneous occurrence of tensile and shear forces, observe the information in DIN EN 1993-1-8, table 3.4. ²Nominal dia. M6 without DIBt National technical approval | ||
