Hexagonal bolt with thread up to the head ASME B18.2.1 plain 316 stainless steel, UNF (fine thread)
SCR-HCS-FT-(316)-1/2_20X2
Art.-no. 7010351200
EAN 4058794393422
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
316 is comparable with A4 stainless steel. The mechanical properties are based on ASTM F593
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/2 in |
Length (l1) | 2 in |
Width across flats (s1) | 3/4 inch |
Head height | 0.323 in |
External drive | WS3/4 |
Material | Stainless steel AISI 316 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNF |
Thread design | Full thread |
Standards | ASME B18.2.1 |
RoHS-compliant | Yes |
