Hexagonal bolt ASME B18.2.1, trivalent yellow zinc plated GR5 steel
SCR-HCS-GR5-(ZYT)-5/8_11X5 1/2
Art.-no. 7001562525
EAN 4099619364364
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Standard thread tolerance according to ASME B1.1 = 2A (for external thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/8 in |
Length (l1) | 5-1/2 in |
Thread type | UNC |
Head height (k1) | 0.403 in |
External drive (s1) | WS15/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated yellow |
Width across flats | 15/16 inch |
Standards | ASME B18.2.1 |
