Hexagon nut with left-hand thread ISO 4032, steel 8, zinc-plated, thick-film passivated (ZSML)
NUT-HEX-ISO4032-8-WS13-(ZSML)-LH-M8
Art.-no. 516203068
EAN 4057708553761
Register now and access more than 125,000 products
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement of common galvanised coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even layer distribution
- Functional and decorative
ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.8 mm |
External drive (s1) | WS13 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Property class | 8 |
Nominal diameter | 8 mm |
Product weight (per item) | 4.560 g |
