HSS twist drill bit assortment 25 pieces
Twist drill HSS DIN 340 type RN assortment 25 pcs.
DRL-MET-SORT-DIN340-HSS-(D1-13)-0,5
Art.-no. 0624200004
EAN 4052712049620
Register now and access more than 125,000 products
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised split point design
Precise drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point thinning for precise drill holes
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Vaporised surface
When using the twist drill bits according to DIN 340, prior drilling of a centring bore is recommended. Our NC spotting drills (art. no. 063644...) are ideal for this purpose.
Datasheets(X)
Included in delivery | 1.0-13.0 x 0.5 mm |
Number of pieces in assortment/set | 25 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 340 / 10xD |
Shank style | Cylindrical |
Material to be processed | Steel, Cast iron |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic |
Surface | Vaporised |
Cutting material | HSS |
Type | RN |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 1 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Self-centring | Yes |
| Cutting values | ||||||||||||
| For dia. 1.0-2.5 | ||||||||||||
| Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 7958 | 9549 | 0,016 | 3979 | 4775 | 0,050 | 3183 | 3820 | 0,063 |
| Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 7003 | 7958 | 0,014 | 3501 | 3979 | 0,040 | 2801 | 3183 | 0,050 |
| Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 7003 | 7958 | 0,014 | 3501 | 3979 | 0,040 | 2801 | 3183 | 0,050 |
| Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 3183 | 5093 | 0,012 | 1592 | 2546 | 0,032 | 1273 | 2037 | 0,040 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 28 | 32 | 8913 | 10186 | 0,018 | 4456 | 5093 | 0,063 | 3565 | 4074 | 0,080 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 7003 | 7958 | 0,018 | 3501 | 3979 | 0,063 | 2801 | 3183 | 0,080 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 30 | 6366 | 9549 | 0,016 | 3183 | 4775 | 0,050 | 2546 | 3820 | 0,063 |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values | ||||||||||||
| For dia. 12.5-20.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 12.5 | from dia. 16.0 | from dia. 20.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 25 | 30 | 637 | 764 | 0,200 | 497 | 597 | 0,250 | 398 | 477 | 0,315 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 637 | 764 | 0,200 | 497 | 597 | 0,250 | 398 | 477 | 0,315 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 637 | 764 | 0,200 | 497 | 597 | 0,250 | 398 | 477 | 0,315 |
| Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 560 | 637 | 0,160 | 438 | 497 | 0,200 | 350 | 398 | 0,250 |
| Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 560 | 637 | 0,160 | 438 | 497 | 0,200 | 350 | 398 | 0,250 |
| Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 255 | 407 | 0,125 | 199 | 318 | 0,160 | 159 | 255 | 0,200 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 255 | 407 | 0,125 | 199 | 318 | 0,160 | 159 | 255 | 0,200 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 255 | 407 | 0,125 | 199 | 318 | 0,160 | 159 | 255 | 0,200 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 255 | 407 | 0,125 | 199 | 318 | 0,160 | 159 | 255 | 0,200 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 28 | 32 | 713 | 815 | 0,250 | 557 | 637 | 0,315 | 446 | 509 | 0,400 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 560 | 637 | 0,250 | 438 | 497 | 0,315 | 350 | 398 | 0,400 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 30 | 509 | 764 | 0,200 | 398 | 597 | 0,250 | 318 | 477 | 0,315 |
| Cutting values | ||||||||||||
| For dia. 6.3-10.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 1263 | 1516 | 0,125 | 995 | 1194 | 0,160 | 796 | 955 | 0,200 |
| Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 1112 | 1263 | 0,100 | 875 | 995 | 0,125 | 700 | 796 | 0,160 |
| Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 1112 | 1263 | 0,100 | 875 | 995 | 0,125 | 700 | 796 | 0,160 |
| Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 505 | 808 | 0,080 | 398 | 637 | 0,100 | 318 | 509 | 0,125 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 28 | 32 | 1415 | 1617 | 0,160 | 1114 | 1273 | 0,200 | 891 | 1019 | 0,250 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 1112 | 1263 | 0,160 | 875 | 995 | 0,200 | 700 | 796 | 0,250 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 30 | 1011 | 1516 | 0,125 | 796 | 1194 | 0,160 | 637 | 955 | 0,200 |
| Cutting values | ||||||||||||
| For dia. 3.15-5.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 25 | 30 | 2526 | 3032 | 0,080 | 1989 | 2387 | 0,100 | 3183 | 3820 | 0,100 |
| Unalloyed quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 2223 | 2526 | 0,063 | 1751 | 1989 | 0,080 | 2801 | 3183 | 0,080 |
| Low-alloy quenched and tempered steels | ≤ 1,000 N/mm² | 22 | 25 | 2223 | 2526 | 0,063 | 1751 | 1989 | 0,080 | 2801 | 3183 | 0,080 |
| Alloyed quenched and tempered steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
| Nitriding steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
| Tool steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
| High-speed steels | ≤ 1,200 N/mm² | 10 | 16 | 1011 | 1617 | 0,050 | 796 | 1273 | 0,063 | 1273 | 2037 | 0,063 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 28 | 32 | 2829 | 3234 | 0,100 | 2228 | 2546 | 0,125 | 3565 | 4074 | 0,080 |
| Spheroidal graphite and malleable iron | ≤ 350 HB | 22 | 25 | 2223 | 2526 | 0,100 | 1751 | 1989 | 0,125 | 2801 | 3183 | 0,080 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 30 | 2021 | 3032 | 0,080 | 1592 | 2387 | 0,100 | 2546 | 3820 | 0,100 |
DRL-TWST-MET-DIN340-HSS-D11,5
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!