Compound plain bush
BSH-ISO3547-ST/PTFE-12X14X8
Art.-no. 4653971208
EAN 4099618132209
Register now and access more than 125,000 products
The E40 maintenance-free plain bearing material features PTFE as the dry lubricant and is therefore designed for dry running. As a result, these bearings are particularly suitable for applications in which the bearing point must be maintenance-free, there is a risk of poor lubrication or lubricant is not permitted or desired. In addition to rotating and oscillating movements, the E40 material can also be used for short-stroke linear movements.
Design: Metal backing (steel or bronze) + sliding layer + running-in layer
Datasheets(X)
ISO | 3547 |
External brand | INA |
Product series | EGB..-E40 |
Material of sliding layer | E40 |
Material of back | Steel |
Internal diameter | 12 mm |
Outer diameter | 14 mm |
Bush length | 8 mm |