Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

2C ADHESIVE FOR ALUMINUM CORNER ANGLES

2C adhesive PUR for aluminium corner angles
ADH-ALU-2C-PUR-(ALU-CORNER)-600ML

Art.-no. 0892135300

EAN 4099618320224

Individual price display after login
2C ADHESIVE FOR ALUMINUM CORNER ANGLES

Art.-no. 0892135300

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Two-component polyurethane glue, the A component mainly contains polyether polyols, and the B component mainly contains isocyanates.

Fast curing


Easy to use


No pollution to the environment.


Good toughness and adhesive properties


Medium strength, suitable for on-site assembly


Good adhesion strength to stainless steel and aluminum.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaBonding of aluminum alloy, steel-plastic co-extruded, wood-aluminum composite, aluminum-plastic composite and other doors and windows of the corner code connectors.
Strengthening the structure to effectively solve the window corner cracking, misalignment, deformation and leakage and many other problems.
InstructionsThe surface of the adhered substrate must be clean and dry, free of dust, oil, and water.
To ensure the bonding effect and compatibility between the product and the substrate, tests should be conducted in advance on the actual substrate and environment.
When using, discard the first 20g after mixing, and then use normally.
It is recommended that the construction environment be at a temperature of 5℃ to 35℃ and a humidity of 50% to 70% RH.
When the temperature is lower than 5℃, it is recommended that the product be placed in an environment of 30℃ to 40℃ for heating for 1h before use (the heating time should not exceed 3h).
For construction method, please refer to the construction instructions or consult our technical experts

Contents

600 ml

Chemical basis

Polyurethane

Colour

Beige

Mixing ratio

1:1

Viscosity/consistency / condition

High viscosity at 23°C

Density/conditions

1.5 g/cm³ / at 23°C, 50% relative humidity

Max. gluing gap size

3 mm

Working life/conditions

20 min / at 23°C

Min. processing temperature

5 °C

Min./max. temperature resistance

-20 to 90 °C

Max. short-term temperature resistance

50 °C

Shelf life from production/conditions

12 Month / in closed original packaging at + 5°C to + 25°C and dry storage

Weight of content

767 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information