Screw tap cass. red ring blind hole 14 pcs Syska
在下表中选择各货品来获得详细信息、更多图像和文档。
Screw tap cass. red ring blind hole 14 pcs Syska
Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring blind-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.
仅面向商业客户
立即注册,访问 125,000 多种产品


选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!