浏览器不支持,请手动加入收藏夹
Conical countersink cassette HSS bit 90° short
Conical countersink cassette HSS bit 90° short - 1
Conical countersink cassette HSS bit 90° short - 2
Conical countersink cassette HSS bit 90° short - 3
Conical countersink cassette HSS bit 90° short - 4
Conical countersink cassette HSS bit 90° short - 5
Conical countersink cassette HSS bit 90° short - 6

在下表中选择各货品来获得详细信息、更多图像和文档。

Conical countersink cassette HSS bit 90° short

Particularly well-suited for machining conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics) with hand-held machines. Available in the ORSY® system cassette.

阅读货品描述

提供 1 种设计

登录后即可显示价格

仅面向商业客户

立即注册,访问 125,000 多种产品

索引

仅面向商业客户

立即注册,访问 125,000 多种产品

致电客户服务: 4000 8787 58

登录后即可显示价格