Xenonlight +50 % halogen bulb
Halogen bulb vehicle Xenonlight plus 50%
BULB-H7-XENONLIGHT-PX26D-12V-55W
Art.-no.
072011411
EAN 4024835844413
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For drivers who value design but do not want to sacrifice active safety.
Up to 50% more light on the road in the 50–75m range
Faster response times to obstacles, risks and signs
Relaxed driving, free of fatigue
Blue-white light provides relief for eyes
Optimal design with silver cap
Ideal for clear glass headlights
Attractively packaged design for greater sales at the counter
Product information
Datasheets(X)
Application area
Car
Nominal voltage | 12 V/DC |
Socket designation | PX26d |
Power rating | 55 W |