Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Workshop trolley Flexible

Workshop trolley Flexible sheet steel worktop
WRKSHPTRLY-F9

Art.-no. 0962602209
EAN 4038898540212

Prices for customers after login
Workshop trolley Flexible

Art.-no. 0962602209

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile workshop trolley with aluminium frame construction and worktop made from sheet steel and ribbed rubber

Extremely sturdy aluminium frame construction


(Ideal for easily attaching additional accessories such as pane holder, compressed air distributor etc.)



  • Fibre glass-reinforced plastic for maximum quality

  • External dimensions incl. handle (W x D x H): 610 x 410 x 870 mm

  • Total load: 300 kg

  • Working height: 730 mm–955 mm

  • Ball bearing-mounted fully extending drawers, load capacity up to 45 kg

  • Drawer dimensions suitable for tool assortments in foam inserts

  • Rubber wheels, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm

  • Optimum storage of tools, chemical containers, consumables etc.

  • Ribbed rubber and sheet steel worktop

  • Wide range of accessories

  • Sidewalls with square perforations for accessories from perforated plate range


Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Optimum storage of tools, chemical containers, consumables etc.

Drawer design

9 drawers, W 482 x D 336 x H 75 mm

Design

Worktop with ribbed rubber and edge protector

Number of rolls

4 PCS

Height

870 mm

Width

610 mm

Depth

410 mm

Product weight (per item)

48700.000 g

Load capacity of drawer

45 kg

Design of the rolls

2 swivel castors with brake (D: 125 mm), 2 swivel castors without brake (D: 125 mm)

Material of worktop

Steel plate

Pullout type

Full extension, Ball-bearing

Number of drawers

9 PCS

Colour

Red

Type description

F9

Material

Fibre glass reinforced plastic

Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Cable reel with bracket

CBLREEL-F.SQUARPERF-4COMT-BLCK

For square perforations, e.g. in perforated plates or workshop trolleys
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Steering roller for Flexible workshop trolleys

CSTR-(F.WRKSHPTRLY-F)-W.BRK

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information