Workshop pliers
COMBIPLRS-L200MM
Art.-no. 071501 76
EAN 4011231724227
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Combination pliers with cutting edges for soft and hard wire
- Handles: Dipped, red
- Joint: Lap joint
- Head: Polished
DIN ISO 5746
Product information
Datasheets(X)
Length (L) | 200 mm |
Max. medium wire diameter cutting capacity | 3 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Length in inches (L) | 8 in |
Material | Steel |
Material of handle | Plastic |
ISO | 5746 |