Workshop concentrated cleaner odorless/low foam
Workshop concentrated cleaner odorless/low foam
WRKSHPCLNR-WO.ODOR-LFM-CONCENTRATE-20LTR
Art.-no. 0893118006
EAN 4068362102707
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 20 l |
Chemical basis | Water tenside |
Colour | Pale yellow |
pH value | 9-10 |
Density | 1.02 g/cm³ |
Shelf life from production | 2 Years |
Density conditions | at 25°C |
Weight of content | 20.4 kg |