Wooden stepladder
Stepladder of compact and hard wood
STANDLDR-WOOD-2X4RUNGS
Art.-no. 0962932104
EAN 4049557597102
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With rungs made from compact and hard wood and double-mortised strut/rung connection
- Tear-proof spreader lock belt
- Bucket hook integrated in hinge
- Wooden transport protection on ladder base
Product information
Datasheets(X)
Material | Wood |
Number of rungs | 2 x 4 |
Length | 1.23 m |
Width (bottom)/width (top) | 467/380 mm |
Beam dimensions | 65 mm x 22 mm |
Rung distance | 280 mm |
Rung dimensions | 22 x 44 mm |
Stand area according to TRBS 2121-2 | No |
Stride length | 0.96 m |
Height, vertical | 1.06 m |
Load capacity | 150 kg |
Stand height | 0.53 m |
Working height | 2.03 m |
Reaching height | 2.53 m |
Weight | 7.4 kg |
Standards | EN 131 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!