Wood screw, hexagon head inch
Wood screw, hexagon head inch, others
SCR-LAG-ST-(HDG)-3/4X6
Art.-no. 7012875600
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread length (thread for woodwork) | 3.996 in |
Property class | GR2 |
Imperial standard | Yes |
Head type | Hexagon head |
Material | Steel |
Nominal diameter | 3/4 in |
Width across flats | 1 1/8 inch |
Number of thread starts per inch | 4.5 |
Surface | Hot dip galvanized |
ASME | ASME B18.2.1 |
Length | 6 in |