Wing repair washer
WSH-FEND-ISO4759-(A2K)-6,4X16X1,6
Art.-no. 041264 16
EAN 4050641993250
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel
ISO 4759
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 4759 |
