Windscreen cleaner, shellac remover CONSUMER LINE
CLNR-WSCRN-SUM-SHELLAC-CONSMRLNE-2LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 2.0 l |
Container | Plastic bottle |
Chemical basis | Anionic tenside |
Colour | Purple |
pH value | 7.3 |
Min. flashing point | 40 °C |
Density | 1.01 g/cm³ |
Shelf life from production | 24 Month |
AOX-free | Yes |