Windscreen cleaner RAPID
CLNR-WSCRN-RAPID-1TO1-1,5LTR
Register now and access more than 125,000 products
Ensure that the windscreen is crystal clear
Contains special cleaning substances
Removes reflective and lubricating film
Prevents smearing and removes film causing dazzle
Remove lubricating films caused by air pollution, insects and other dirt adhering to the windscreen
Reduces wear to increase performance life
Lubricates wiper blade for quite wiping
Pleasant odour
Contains no aggressive substances
Very good material compatibility
- Gentle on paint and rubber
- Polycarbonate glass is not attacked
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Contents | 1.5 l |
Container | Plastic bottle in a display box |
Chemical basis | Anionic tenside |
Smell/fragrance | Peach |
Colour | Orange |
pH value | 7.3 |
Min. flashing point | 40 °C |
Density | 1.01 g/cm³ |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |