Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Window construction screw, raised countersunk head FBS Steel, zinc-plated, blue passivated (A3K), PH drive

FBS steel zinc plated pan head H roller-sorted
SCR-RSDCS-NEEDPIN-H2-SORT-(A3K)-4,1X30

Art.-no. 5071004130
EAN 4056807199856

Prices for customers after login
Window construction screw, raised countersunk head FBS Steel, zinc-plated, blue passivated (A3K), PH drive

Art.-no. 5071004130

Prices for customers after login
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For use in automatic systems, roller-sorted
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Window construction screw for securing metal fittings on plastic profiles


Roller-sorted


Sorted according to head diameter (foreign parts > or < such as head diameter will be sorted out)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

30 mm

Head diameter (dh)

7 mm

Head height (k)

2.2 mm

Internal drive

H2

Thread length (lg)

27.8 mm

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Core diameter

2.5 mm

Shape of tip

Pinpoint

Product weight (per item)

1.600 g

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information