Wheel nut with pressure plate WN 74361-3, 10 steel with zinc-flake coating, type N
NUT-HEX-WN74361-3-N-10-(FLZN)-M22X1,5
Art.-no. 0360092215
EAN 4058794653281
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The wheel nut WN74361-3 does not fully correspond to the requirements of DIN 74361-3 type N. Please note the technical data and check these for applicability.
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M22 |
Height (h1) | 26.1 mm |
Collar diameter (dc) | 45.75 mm |
External drive (s1) | WS32 |
Material | Steel |
Property class | 10 |
Surface | Flake zinc |
Design | With pressure disk |
Pitch | 1.5 mm |
Standards | WN 74361-3 |
Thread type | Metric thread |
Nominal diameter | 22 mm |
RoHS-compliant | Yes |