Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Welded turnbuckle ends

DIN 34828 steel S235JR
WELDONEND-DIN34828-S235JR-UCERT-M24

Art.-no. 0521000324

EAN 4050641894403

Individual price display after login
Welded turnbuckle ends

Art.-no. 0521000324

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 34828 steel S235JR
  • < M12 and M27 with no test certificate

  • ≥ M12 with test certificate

  • M27 not standardised according to DIN 34828


(Test certificate → regulated construction product according to the Model Administrative Provisions - Technical Building Rules, MVV TB, serial no. C 2.4.5.19)



Supplied as pairs


1 x right-hand thread/1 x left-hand thread

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M24

Length (l1)

260 mm

Standards

DIN 34828

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information