Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Wedge lock washer Nord-Lock, narrow shape (NLX)

WSH-WDGELOK-NLX-(DPT)-16

Art.-no. 4640820016

EAN 7330948005663

Individual price display after login
Wedge lock washer Nord-Lock, narrow shape (NLX)

Art.-no. 4640820016

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Nord-Lock® X-series wedge lock spring washers boast a unique multifunctional design to secure screw connections against both spontaneous screw loosening and slackening.

Secures screw connections against loosening and compensates for the loss of preload due to settling and relaxation


  • Reliable securing even for connections with short clamp lengths

  • Achieves an accurate preload with defined and uniform friction

  • Available in a variety of sizes (metric and inch)

  • High level of corrosion resistance (at least 1,000 hours in salt spray test in accordance with ISO 9227)

  • Resistant in environments between -40 °C and 150 °C

  • Designed for screws in property class 8.8 and 10.9

  • Reusable (depending on operating conditions)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

16.6 mm

Suitable for screw thread

M16

Suitable for thread (imperial)

5/8 inch

Outer diameter (d2)

25.4 mm

Thickness (h1)

4.6 mm

Material

Steel

Vickers hardness, HV

420 HV

Surface

Flake zinc silver

Corrosion protection period

1000 h

RoHS-compliant

Yes

Design

Narrow

Locking function

Locking against self-loosening by mechanical interlocking, Embedding locking device

Approval

ETA-19/0813, Z-14.4-705

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information