Washer shape Z NFE 25513, zinc plated steel with thick-layer passivation, type Z
NF E 25513 steel zn ptd. thick-layer pass. Shape Z
WSH-NFE25513-(ZN8/CN/T0)-Z-6,4X12X1,2
Art.-no. 461656
EAN 4059609390612
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw thread | M6 |
Form | Z |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.2 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |