Washer
DIN 7989-1 steel zinc plated yellow
WSH-DIN7989/1-C-(A3C)-12
Art.-no.
04490012
EAN 4045727112687
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7989-1 yellow galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7989-1 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for | Steel construction |