Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Washer ISO 7089, plain 300 HV steel

WSH-ISO7089-ST-300HV-12

Art.-no. 464181812

EAN 4099618794391

Individual price display after login
Washer ISO 7089, plain 300 HV steel

Art.-no. 464181812

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

ISO 7089

Material

Steel

Vickers hardness, HV

300 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information