Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Washer ISO 7089 brass nickel-plated (E2J)

ISO 7089 nickel-plated brass
WSH-ISO7089-BRS-(E2J)-12

Art.-no. 5150021712

EAN 4056807274775

Individual price display after login
Washer ISO 7089 brass nickel-plated (E2J)

Art.-no. 5150021712

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

ISO 7089

Material

Brass

Surface

Nickel plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information