Washer DIN 6916, steel 10, 295-350 HV, hot-dip galvanised
WSH-HV-DIN6916-RD-(HDG)-D21
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Hardness 295–350 HV 10
- Hot-dip galvanised steel
Product information
Datasheets(X)
Application area
For HV fittings on I profiles in steel structures
Suitable for screw thread | M20 |
Internal diameter (d1) | 21.000 mm |
Thickness (h1) | 4.000 mm |
Standards | DIN 6916 |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |