Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Washer DIN 125, 300 HV steel with silver zinc-flake coating

DIN 125 steel 300 HV, zinc flake, silver
WSH-DIN125-A-300HV-(GE3A)-D4,3

Art.-no. 462840704
EAN 4055375688922

Prices for customers after login
Washer DIN 125, 300 HV steel with silver zinc-flake coating

Art.-no. 462840704

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Form

A

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

9 mm

Thickness (h1)

0.8 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

300 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information