Wall shelf 1500
Wall shelf 1500
WLSHLF-STRGBOX1500
Art.-no. 0962200340
EAN 4024835846646
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With a universal rail for storage boxes of size 2/3/4. Ideal for storing small parts and spare parts in workshops, shops and industry.
- Optimal storage space arrangement through colour-coded grouping of storage boxes
- Optimal access to assembly sites
Notice
Wall mounting required
Product information
Datasheets(X)
Design of the boxes | Without boxes |
Width | 1055 mm |
Height | 1525 mm |
Material | Sheet steel |
Surface | Zinc plated |