Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

WINTER 1C PU FOAM

ASMBYFM-1C-GUN-LOW TEMP-B3-750ML

Art.-no. 0892146750

EAN 4099618151415

Individual price display after login
WINTER 1C PU FOAM

Art.-no. 0892146750

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

gun type, low-expansion

Excellent thermal and acoustic insulation


Excellent installation ability with doors and windows


Good control ability if using matching spray guns


Good void filling ability ( self-expanding )


Quick curing, vibration resistance


Safety: After the product is cured, there is no harm to the human body

Notice18 months in dry and cool place at 18 ℃ ~ 22 ℃
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaWinter foam is particularly suitable for applications in thermal insulation and installation in the building sector at low temperatures, also suitable for fixation, sound insulation, thermal insulation, sealing, moisture-proof, dust-proof, gas isolation, filling structural vacancies, engineering holes and various cracks, etc.
Instructions

•The construction surface should grease-free, oil-free, and dust-free, and the construction surface should be fully moistened (spray a little water)


•WINT PU foam gun is recommended to improve construction quality.


•When spraying from bottom to top, pay attention to the expansion of foam.


•If you need to replace a new can, shake the new can for one minute, then unscrew the empty one, and clean the connection port of the spray gun with a special foam cleaner. Replace the new can as soon as possible to prevent the connection port of the spray gun from solidifying.


•After using it, please clean the spray gun thoroughly with cleaner immediately.


•When spraying in layers, spray water mist before spraying each layer


•The cured PU foam is not resistant to UV-rays. Therefore, other coatings (such as cement mortar) or sealant should be used to protect the foam surface.

Chemical basis

Polyurethane

Colour

White

Density

15 kg/m³

Density conditions

at 23°C, 50% relative humidity

Moulded density

15 kg/m³

Conditions for moulded density

at 23°C and 50% relative humidity

Cell structure

Fine

Tack-free after

10 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

60 min

Conditions for ability to cut

at 23°C and 50% relative humidity

Full resilience

24 h

Min. processing temperature

-5 °C

Min. ambient processing temperature

-5 °C

Min. surface processing temperature

-5 °C

Max. processing temperature for can

50 °C

Min./max. temperature resistance

-40 to 90 °C

Max. short-term temperature resistance

70 °C

Heat conductance λ

0.040 W/(m*K)

Compression strength

40 kPa

Compression strength conditions

at 23°C and 50% relative humidity, 10% relative deformation

Yield (volume) approx.

39 l

Conditions for yield

at 23°C and 50% humidity

Contents

750 ml

Container

Aerosol can

Weight of content

730 g

Building material class

B3 - Of high flammability

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity, no exposure to direct sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information