Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

W-VI-IG internally threaded anchor, zinc-plated steel

Female thread anchor W-VI-IG/S steel zinc plated
ANC-(W-VI-IG/S)-(A2K)-M16X170

Art.-no. 5915616170

EAN 4062856001699

Individual price display after login
W-VI-IG internally threaded anchor, zinc-plated steel

Art.-no. 5915616170

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For injection systems Allrounder WIT-VM 250, masonry with perforated sleeve SH, Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000. Zinc-plated steel

The anchor rod is covered by the following approvals/assessments:


  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854

  • Injection system WIT-Nordic, masonry: ETA-16/0757

  • Injection system CONCRETE-MULTI WIT-UH 300, OPTION 1: ETA-17/0127

  • Injection system PURE-EPOXY WIT-PE 1000, OPTION 1: ETA-19/0542
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for the following injection systems:


  • Injection system ALLROUNDER WIT-VM 250, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system WIT-Nordic, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000, cracked and uncracked concrete


W-VI-IG/S (zinc-plated steel) can be used in dry indoor areas

Type description

W-VI-IG/S

Female thread

16 mm

Length

170 mm

Nominal drill-bit diameter (d 0)

28 mm

Effective anchoring depth (h ef)

170 mm

Drill hole depth (h 0)

170 mm

Min./max. screw-in depth

16-32 mm

Required injection mortar

WIT-UH 300, WIT-PE 1000

Approval

ETA-17/0127, ETA-19/0542

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information