Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

W-VD-A/F W-VD-A anchor rod hot-dip galvanised steel

Anchor rod W-VD-A/F steel hot dip galvanized
ANC-(W-VD-A/F)-(HDG)-5.8-15-M24X260

Art.-no. 5915424260

EAN 4050641446664

Individual price display after login
W-VD-A/F W-VD-A anchor rod hot-dip galvanised steel

Art.-no. 5915424260

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete

Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)

Notice

Supplementary items for unapproved applications

The anchor rod is covered by the following approvals:



  • Bonded anchor cartridge system W-VD, option 8: ETA-06/0074

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchor rod can be used for the following cartridge systems and injection systems:



  • Bonded anchor cartridge system W-VD, option 8 - non-cracked concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, option 1 - cracked and non-cracked concrete

  • Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and non-cracked concrete

  • Injection system WIT-Nordic, Option 1 - cracked and non-cracked concrete

  • Injection system WIT-PE 500, Option 1 - cracked and non-cracked concrete

  • Injection system BASIC WIT-PM 200, Option 7 - non-cracked concrete


W-VD-A/F (hot-dip galvanised steel) can be used in dry indoor areas


Type description

W-VD-A/F

Metric anchor diameter

M24

Property class

5.8

Attachment height (t fix)

15 mm

Anchor length (l)

260 mm

Effective anchoring depth (h ef)

210 mm

Nominal drill-bit diameter cartridge system (d 0)

28 mm

Nominal drill-bit diameter injection system (d 0)

28 mm

Drill hole depth (h 0)

210 mm

Approval

ETA-05/0034, ETA-09/0040, ETA-12/0164, ETA-12/0569, ETA-17/0127, ETA-19/0543

Material

Steel

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information