Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

W-KLT 2.0 small container S

Storage box W-KLT 2.0 S small container
W-KLT-2.0-S-GREY(RAL7037)-147X111X59MM

Art.-no. 1967600085
EAN 4057708987870

Prices for customers after login
W-KLT 2.0 small container S

Art.-no. 1967600085

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small containers W-KLT®2.0 XS, XS cross and S have the lowest volume yet in comparison to the current VDA standard-compliant Würth small-load carriers, the W-KLT®2.0.


Optionally available with cover


  • Additional cover for securing in transport

  • Compatible with CLIP-O-FLEX® thanks to W-KLT®CLIP mini

The benefits of the W-KLT 2.0 small containers for you


  • Optimise your work processes in production

  • Compatible with your existing W-KLT®2.0 (as a container insert)

  • Eliminates superfluous journeys and saves costly time

  • Occupies up to 50 % less space in your workplace

  • Up to 50 % less contamination of goods (when using the cover)

  • Optimum easy access through front flap with no cross bar

  • Reliable indicator function: Flap open = container in use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

S

Colour

Grey RAL 7037

Internal width (B1)

99 mm

Internal length (L3)

134 mm

Interior height (H1)

51 mm

Material

Plastic

Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Cover Storage box W-KLT 2.0 S small container

W-KLT-2.0-S-LID-TRANSPARNT-140,5X105,5MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information