Verbus® serrated flange nut Blue passivated zinc plated 10 steel (A2K)
NUT-RIPP-VB-W193-10-WS15-(A2K)-M10
Art.-no. 4142900110
EAN 4053479692609
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M10 x 1.5 |
Height (h1) | 8.5 mm |
Flange diameter (dc) | 21 mm |
External drive (s1) | WS15 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated |
RoHS-compliant | Yes |
