Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

VWM in-front-of-wall mounting system, EPS system

Mounting bracket, VWM system, EPS
MNTBRKT-VWM-SYS-EPS-WHITE-80X80X1200MM

Art.-no. 0479743208

EAN 4056807884080

Individual price display after login
VWM in-front-of-wall mounting system, EPS system

Art.-no. 0479743208

Individual price display after login
Quantity
PU
x 108 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Easy to assemble pre-wall mounting system with special system profiles made from high-density EPS for fitting windows in front of supporting walls

Tested pre-wall mounting system (component testing by ift Rosenheim)


  • For fitting windows in front of supporting walls in insulation layers

  • 80 mm and 140 mm overhang possible

  • Reduction of structural thermal bridges

  • Optimised Ψ value thanks to use of highly insulating special system profiles

  • Very simple and flexible to cut with hand saws or chop saws

  • Easy to mount thanks to low weight of the special system profiles and dovetail connection to the profiles

  • Combined bonded and mechanical attachment for secure load transfer on many common structural surfaces

  • Optimal basis for economical sealing of window connection joints

  • Can be combined with VWM pre-wall mounting system or JB-D window installation brackets
Notice
  • Observe the RAL guidelines on assembly and planning of windows and house doors when planning and assembling (art. no. 5995 000 000).

  • Always seal and adhere EPS special system profiles using the associated VWM assembly adhesive (art. 0479 743 200) to the substrate and to each other.

  • The VWM assembly adhesive must be ordered separately.

  • When mounting, follow Special Case 1 in accordance with the RAL guidelines for mounting. If there are any special requirements, it may be necessary to consider Special Case 2.

  • It is important to check that installation has been performed correctly for the specific construction conditions (e.g. weight of window casement, surface properties). When planning and selecting suitable fasteners, their properties (e.g. application surface, edge spacings, loads) need to be taken into account.

  • To attach fall-proof glazing in accordance with DIN 18008-4, additional suitable and approved securing systems such as the W-ABZ window installation rail (art. no. 0479 740 XXX) must be used. Alternatively, approval is required for each individual case.

  • Instructions for processing can be found in the processing guidelines/mounting instructions.

  • Technical data and other product documentation can be found in the online shop.
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Würth VWM pre-wall mounting system EPS consists of


  • Special system profiles made from high-density EPS

  • VWM assembly adhesive


The system is suitable for mounting window elements, window, balcony and terrace doors on load-bearing surfaces such as concrete and sand-lime brick, in front of the wall in the insulation layer of the ETICS, even with two-shell construction and brick facings.

Instructions

The special system profiles made from high-density EPS are bonded to the supporting wall with VWM assembly adhesive around the full circumference of the window/door opening, sealed and also mechanically fastened with a suitable dowel system (e.g. W-BS concrete screw or W-UR 10 frame anchor). The special system profiles are precisely cut with a conventional saw (chop saw, circular saw, jigsaw, hand saw). The dovetail connections allow special system profiles to be joined easily. Offcuts up to 400 mm can be further utilised.


  • Ensure adhesion surfaces are dry, suitably load bearing, clean, free of dust, grease and ice during application.

  • Special system profiles can be connected to the dovetail connection for easier alignment. Always bond joints.

  • The window elements are set in the mounting frame, aligned and mechanically fastened using a spacing assembly screw (e.g. AMO® III).

  • The window connection joint is optimally sealed on the surface of the special system profile

  • Finally, the mounting bracket can be covered by the subsequent ETICS.

Further detailed information on processing can be found in the processing guidelines/mounting instructions.

Material

EPS - Expanded polystyrene

Dimension VWM (SxS2xL)

80 x 80 x 1200 mm

Material thickness (t)

80 mm

Colour

White, nature

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Heat conductance λ / conditions

0.04 W/(m*K) / in accordance with DIN EN 12667

Min./max. temperature resistance

80 to -40 °C

Resistance against

Rotting, Common building materials

Load-carrying capacity per m

200 kg

Shelf life from production/conditions

24 Month / dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C

Content (rm)

129.6 m

Additional accessory:
 
Product
Description
Quantity
PU
Untaxed price
/PU
Inflatable Amo bag air cushion

AIRCUSH-AMOBAG-BLACK-L150-B160MM

For rapid positioning and spacing when installing windows
Sealing tape VKP® TRIO

SEALTPE-RAL-(VKP-TRIO)-(66/8-15MM)-4,5M

Joint sealing tape for simultaneous internal and external sealing and insulation of window and door joints. Ensures reliable smoothing of unevenness in the joint area and is weather-resistant.
x 6 pcs
Mounting block set 400 pieces

MNTBLOCK-SORT-400PCS

Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
x 1 pcs
W-UR 10 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread

ANC-(W-UR SYM)-PLA-AW40-(A2K)-130-10X200

Special anchor geometry and immediate load-bearing capacity with ETA assessment for masonry, autoclaved aerated concrete and concrete
x 50 pcs
W-UR 10 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread

ANC-(W-UR SYM)-PLA-AW40-(A2K)-65-10X135

Special anchor geometry and immediate load-bearing capacity with ETA assessment for masonry, autoclaved aerated concrete and concrete
x 50 pcs
SHARK UR plastic frame fixing with zinc plated steel countersunk head screw

ANC-SHARK-UR10-PLA-AW40-(A2K)-65-10X135

Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information