VRS-F ring bolt with key
SCR-RING-W-KEY-VRS-F-1,5T-M16X24
Art.-no. 5162350055
EAN 4099618551369
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Anchor point for lifting loads
- Forged, 1.6541 material, high-strength tempered, 100 % electromagnetic crack testing, in accordance with DIN EN 1677-1
- Safety factor of 4
- Captive, 100 % crack-tested hexagon socket screw
- Component protected by patent: EP 654 611
- Suitable for temperatures down to -40 °C
Product information
Datasheets(X)
Max. load-carrying capacity | 1.5 t |
Material | Steel |
Surface | Lacquered |
Thread type x nominal diameter (d1) | M16 |
Thread length (metric thread) (l1) | 24 mm |
Height (h1) | 49 mm |
Ring height (b1) | 15 mm |
Ring thickness (s1) | 13 mm |
Internal diameter (d2) | 35 mm |
Outer diameter (d3) | 65 mm |
Diameter of contact surface (d4) | 36 mm |
Max. torque | 60 Nm |
Product weight (per item) | 360.000 g |